Cli40820 Reusable Dry Erase Pockets 25- Box
- Mfr # 40820
- Zoro # G303972919
Key Features
Specifications
Details
- MFR #
- 40820
- Zoro #
- G303972919
- UPC #
- 38944408200
- Country of Origin
- China
- Item
- Dry Erase Pocket
- Features
- Reusable
- Mount Type
- Wall Mount
- Frame Color
- Neon Yellow
- Shape
- Rectangle
Dimensions
- Width
- 12"
- Height
- 9"
Description
Reusable Dry Erase Pockets help to improve students' skills. Anyone can easily practice math problems, letters, writing skills and more.
* Saves the environment, paper, time, and money by eliminating copying worksheets over and over again
* Reusable super heavyweight pocket lasts a long time
* Convenient eyelet for hanging
* Easily clean with a soft dry cloth or tissue when used with a low-odor dry erase marker (not included)
* 25/BX; Assortment includes 5 each neon colors: red, orange, yellow, green and pink
* Insert Size: 9 x 12, or smaller sized papers
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.