Shop C-LINE PRODUCTS
See all product information
Create Account
CLI80911 Vinyl Shop Seal Ticket Holder- 8-.50in.x11in.- Clear
Mfr # 80911
Zoro # G904043988
product price:Â
$
60.79
/ea
Key Features
Material
Vinyl
Color
Clear
Features
Punched
Sheet Size
8 1/2" Width x 11" Length
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80911
- Zoro #
- G904043988
- UPC #
- 38944809113
- Country of Origin
- China
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Details
- Item
- Vinyl File Pocket
- Material
- Vinyl
- Color
- Clear
- Features
- Punched
- Sheet Standard
- Letter
Description
Use vinyl ticket holders to store and display two-sided documents. Welded nonrip seams hold up even in roughest environments. Punched hole at top for hanging. Ticket holders are clear on both sides.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.