Shop C-LINE PRODUCTS
See all product information
Create Account
Clip-On Retractable ID Badge Reel, Clear, 12/PK
- Mfr # 88207
- Zoro # G708563002
product price:Â
$
77.79
/ea
Key Features
Color
Clear
Material
Vinyl
Features
Retractable, Snap-on
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88207
- Zoro #
- G708563002
- UPC #
- 38944882079
- Country of Origin
- China
- Item
- Badge Holder
- Color
- Clear
- Material
- Vinyl
- Features
- Retractable, Snap-on
Description
make swiping ids quick and easy. Translucent badge reel features steel spring clip to firmly attach to belt. Retractable 36 inch cord. Clear vinyl snap-on strap. Clear. 12/pk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.