Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composition Notebook, 5 x 5, Graph Ruled, Black, 12PK

  • Mfr # 22301-CT

  • Zoro # G915874595


product price: $27.89
/pk 12, $2.32/ea

Key Features

Rule
Graph
Color
Black
Material
Paper
Sheet Size
5 in. x 4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22301-CT
Zoro #
G915874595
UPC #
-
Country of Origin
Viet Nam

Dimensions

Sheet Size
5 in. x 4 in.

Details

Rule
Graph
Color
Black
Item
Composition Notebook
Material
Paper

Description

  • Black graph-ruled front cover adds style to notebooks
  • Each notebook has a total of 100 sheets sewn into the heavyweight cover, which provides additional protection of the content written inside
  • The inside of the front has a table that can be used to record weekly schedules
  • The inside of the back cover has reference data, including metric unit conversions, a multiplication chart and fraction/decimal information
  • Black graph-ruled front cover adds style to notebooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.