
Composition Notebook, 5 x 5, Graph Ruled, Black
Mfr # 22301
Zoro # G615874604
product price: $2.35
/eaSold in multiples of 5 for $11.75
Key Features
Color
Black
Sheet Size
5 in. x 4 in.
Rule
Graph
Number of Sheets
100
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22301
Zoro #
G615874604
UPC #
38944223018
Country of Origin
Viet Nam
Dimensions
Sheet Size
5 in. x 4 in.
Details
Color
Black
Rule
Graph
Number of Sheets
100
Item
Composition Notebook
Material
Paper
Description
- Black graph-ruled front cover adds style to notebooks
- Each notebook has a total of 100 sheets sewn into the heavyweight cover, which provides additional protection of the content written inside
- The inside of the front has a table that can be used to record weekly schedules
- The inside of the back cover has reference data, including metric unit conversions, a multiplication chart and fraction/decimal information
- Black graph-ruled front cover adds style to notebooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.