Zoro Homepage

Composition Notebook, Primary Ruled, Black Marble, 12PK

  • Mfr # 22020

  • Zoro # G915710428


product price: $39.35
/pk 12, $3.28/ea

Key Features

Material
Paper
Includes
3 Notebooks
Color
Black Marble
Size
7.5" x 9.75"
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22020
Zoro #
G915710428
UPC #
194629142477
Country of Origin
Viet Nam

Dimensions

Size
7.5" x 9.75"

Details

Material
Paper
Includes
3 Notebooks
Color
Black Marble
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

Help students improve writing and drawing skills with C-Line's Primary Composition Book. Students can draw pictures and create stories using their primary comp book. Pages feature primary ruling for story writing and a blank space for illustrations. The wide-ruled bottom portion of the page contains a red baseline and dotted lines to aid in letter positioning while the top portion of the page is unruled and can be used to draw pictures to bring the story to life! Great for beginner students to reinforce proper handwriting skills. Ideal for note-taking and story development. Bright white paper in wide-ruled format allows space for neat writing. Each notebook has 100 sheets sewn into the heavyweight covers to protect the content inside. Black marble design on the front and back cover. Inside front cover shows alphabet and numbers. Inside back cover illustrates "How To Write A Story". Good for grades K-2. Size is 7.5" x 9.75". Sold as a pack of 12 composition books.


  • Students can draw pictures and create stories using their primary comp book. Pages feature primary ruling for story writing and a blank space for illustrations.
  • Great for beginner students to reinforce proper handwriting skills
  • Ideal for note-taking and story development
  • Bright white paper in wide-ruled format allows space for neat writing
  • Pack of 12 composition books, each book has 100 sheets sewn into the heavyweight covers to protect the content inside
  • Black marble design on the front and back cover. Inside front cover shows alphabet and numbers. Inside back cover illustrates "How To Write A Story".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.