Zoro Homepage

Display Pocket with Suction Cups, 9'' x 12'', Clear, 15PK

  • Mfr # 71012

  • Zoro # G414898214


product price: $35.75
/pk 15, $2.38/ea

Key Features

Height
4 in
Width
10.25 in
Color
No Color
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71012
Zoro #
G414898214
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Width
10.25 in
Length
15 in

Details

Color
No Color

Description

Display pocket features a clear construction for an easy way to showcase two-sided information. Four suction cups on each corner offer a damage-free way to display this pocket on any window. Clear, heavyweight construction with nonrip seams stays strong through frequent handling. Top-loading display pocket is perfect for displaying vehicle details at a dealership, alerting consumers of promotions before walking into a store, storing work orders in rough industrial settings and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.