Zoro Homepage

Dry Erase Sheets, Plastic, 11 in, 8 1/2 in

  • Mfr # 57911

  • Zoro # G4883265


product price: $30.69
/pk 25, $1.23/ea

Key Features

Material
Synthetic Latex
Color
White
Mounting/Mobility Type
Self-Sticking
Board Properties
Non-Magnetic
Dry Erase Surface Type
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57911
Zoro #
G4883265
UPC #
038944579115
Country of Origin
United States

Dimensions

Dry Erase Height
11 in
Dry Erase Width
8 1/2 in
Overall Width
8 1/2 in
Overall Height
11 in

Details

Item
Dry Erase Sheets
Material
Synthetic Latex
Color
White
Mounting/Mobility Type
Self-Sticking
Board Properties
Non-Magnetic
Dry Erase Surface Type
Plastic
Dry Erase Surface Finish
Gloss
Includes
(25) Removable and Repositionable Sheets
Dry Erase Product Grouping
Dry Erase Sheet
Finish
Gloss
Sheets Per Roll
25

Description

Dry Erase Product Grouping Dry Erase Sheet, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Plastic, Dry Erase Height 11 in, Dry Erase Width 8 1/2 in, Dry Erase Surface Finish Gloss, Includes (25) Removable and Repositionable Sheets, Sheets Per Roll 25, White, Dry Erase Sheets, Package Quantity 25

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.