DuPont Tyvek Security Wristbands, Green, 100PK

  • Mfr # 89103

  • Zoro # G707479519


product price: $9.59
/pk 100, $0.10/ea

Key Features

Color
Green
Features
Security wristbands, made with DuPont Tyvek, are an economical solution to visitor and crowd control, The single-use, waterproof wristbands are great for parties, events, field trips or tagging inventory and supplies , To use, peel-off adhesive liner, wrap around wrist and adhere to other side of wristband
Width
0.8 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89103
Zoro #
G707479519
UPC #
038944891033
Country of Origin
United States

Dimensions

Width
0.8 in
Length
10 in

Details

Item
Wristband
Color
Green
Features
Security wristbands, made with DuPont Tyvek, are an economical solution to visitor and crowd control, The single-use, waterproof wristbands are great for parties, events, field trips or tagging inventory and supplies , To use, peel-off adhesive liner, wrap around wrist and adhere to other side of wristband

Description

Security wristbands, made with DuPont Tyvek, are an economical solution to visitor and crowd control The singleuse, waterproof wristbands are great for parties, events, field trips or tagging inventory and supplies Bands are sequentially numbered choice of starting number not available To use, peeloff adhesive liner, wrap around wrist and adhere to other side of wristband 34 wide x 10 long Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.