Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuPont Tyvek Security Wristbands, Green, PK200

  • Mfr # 89103

  • Zoro # G7958868


product price: $25.69
/pk 200, $0.13/ea

Key Features

Material
DuPont™ Tyvek®, Adhesive
Includes
200 Wristbands
Recommended Grade
Grade PK+
Recommended Age
4+ Years
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89103
Zoro #
G7958868
UPC #
194629052974
Country of Origin
China

Dimensions

Length
10 in
Width
0.8 in

Details

Material
DuPont™ Tyvek®, Adhesive
Color
Green
Includes
200 Wristbands
Recommended Grade
Grade PK+
Recommended Age
4+ Years
Item
Wristband
Features
Security wristbands, made with DuPont Tyvek, are an economical solution to visitor and crowd control, The single-use, waterproof wristbands are great for parties, events, field trips or tagging inventory and supplies , To use, peel-off adhesive liner, wrap around wrist and adhere to other side of wristband

Description

Security wristbands, made with DuPontTM Tyvek®, are an economical solution to visitor and crowd control. The single-use, waterproof wristbands are great for parties, events, field trips or tagging inventory and supplies. Bands are sequentially numbered (choice of starting number not available). To use, peel-off adhesive liner, wrap around wrist and adhere to other side of wristband. 3/4" wide x 10" long. Green. Each pack includes 100 wristbands. Sold as 2 packs for a total of 200 wristbands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.