Shop C-LINE PRODUCTS
See all product information
Create Account
DuPont Tyvek Security Wristbands, Yellow, 100/PK
- Mfr # 89106
- Zoro # G908588270
product price:Â
$
27.45
/ea
Sold in multiples of 2 for
$54.90
Key Features
Color
Yellow
Width
0.8"
Length
10"
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89106
- Zoro #
- G908588270
- UPC #
- 38944891064
- Country of Origin
- United States
- Item
- Wristband
- Color
- Yellow
- Features
Dimensions
- Width
- 0.8"
- Length
- 10"
Description
security wristbands, made with dupont tyvek, are an economical solution to visitor and crowd control. The single-use, waterproof wristbands are great for parties, events, field trips or tagging inventory and supplies. Bands are sequentially numbered choice of starting number not available. To use, peel-off adhesive liner, wrap around wrist and adhere to other side of wristband. 3/4 wide x 10 long. Yellow. Each pack includes 100 security wristbands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.