Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 16 AWG, Indoor, 2 Outlets, Black, PVC, 10 ft

  • Mfr # CLI79101

  • Zoro # G511205526


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Location
Indoor
Number of Outlets
2
Jacket Material
PVC
Jacket Color
Black
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLI79101
Zoro #
G511205526
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Cord Length
10 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
2
Jacket Material
PVC
Jacket Color
Black
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

An extension cord and cord cover combined into one convenient unit helps eliminate clutter created from numerous cords. Durable to withstand heavy foot traffic. Suitable for office and industrial environments. Made of flexible PVC moisture-resistant materials and heavy duty 16-gauge cord. Cord is ready to use with grounded AC duplex receptacles. Features two-foot lead cord. UL listed. Application: Indoor, Cable Length: 10 ft, Number of Outlets: 2, Number of Prongs: 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.