
Filler Paper, 4 x 4, Graph Ruled, White, 80 sheets
Mfr # 22302
Zoro # G515874599
product price: $2.35
/eaSold in multiples of 5 for $11.75
Key Features
Rule
Graph
Number of Sheets
80
Sheet Size
4 in. x 4 in.
Color
White graph paper
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22302
Zoro #
G515874599
UPC #
38944223025
Country of Origin
Viet Nam
Dimensions
Sheet Size
4 in. x 4 in.
Details
Rule
Graph
Item
Filler Paper
Number of Sheets
80
Color
White graph paper
Material
Paper
Description
- Graph ruled format, bright white paper allows for neat drawing of charts and graphs
- Pages measure 8" x 10-1/2" in size so they can easily be inserted in all letter-size folders, files, and binders
- 3-hole punched for binders
- Each sheet features four squares per inch
- 80 sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.