
Filler Paper, 4 x 4, Graph Ruled, White, 80 sheets, 36PK
Mfr # 22302-CT
Zoro # G315874591
product price: $83.45
/pk 36, $2.32/ea
Free Shipping & Returns
Key Features
Material
Paper
Sheet Size
4 in. x 4 in.
Rule
Graph
Number of Sheets
80
Color
White graph paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22302-CT
Zoro #
G315874591
UPC #
-
Country of Origin
Viet Nam
Dimensions
Sheet Size
4 in. x 4 in.
Details
Material
Paper
Rule
Graph
Number of Sheets
80
Color
White graph paper
Item
Filler Paper
Description
- Graph ruled format, bright white paper allows for neat drawing of charts and graphs
- Pages measure 8" x 10-1/2" in size so they can easily be inserted in all letter-size folders, files, and binders
- 3-hole punched for binders
- Each sheet features four squares per inch
- 80 sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.