General Document Sorter
- Mfr # 30532
- Zoro # G408424498
product price:Â
$
42.39
/ea
Key Features
Color
Blue
Height
23.50"
Overall Width
3"
Sheet Standard
Letter
Divider Length
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30532
- Zoro #
- G408424498
- UPC #
- 38944305325
- Country of Origin
- China
Dimensions
- Height
- 23.50"
- Overall Width
- 3"
- Divider Length
- 11"
- Divider Width
- 8.5"
Details
- Item
- File Sorter
- Color
- Blue
- Sheet Standard
- Letter
- Tab Style
- Printed
- Divider Material
- Plastic
- Total Number of Dividers
- 32
Description
C-line general document sorter use c-line's durable plastic sorters to organize and group documents with one dimension of 9 1/2 or less. Conveniently stores in a standard desk drawer. General sorter dividers are labeled from a to z, 1 to 31, and 1,000 to 1,000,000 with an extra next month divider.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.