Heavyweight Cleer Adheer Laminating Sheets, Clear, 9 x 12, 50/BX
- Mfr # 65001
- Zoro # G908588119
product price:Â
$
58.39
/ea
Key Features
For Use With
Catalog Sheet
Features
Water Proof
Color
Clear
Laminating Sheet Length
12in
Laminating Sheet Thickness
2 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65001
- Zoro #
- G908588119
- UPC #
- 38944650012
- Country of Origin
- United States
Dimensions
- Laminating Sheet Length
- 12in
- Laminating Sheet Thickness
- 2 mil
- Laminating Sheet Width
- 9in
Details
- Item
- Laminating Sheet
- For Use With
- Catalog Sheet
- Features
- Water Proof
- Color
- Clear
Description
the ideal way to protect important papers, favorite pictures and more. These do-it-yourself laminating sheets are quick, easy and effective - just peel off the backing paper and apply. No heat or special equipment is needed. Will not crack or tear with age. Follow the instructions for professional-looking lamination at your finger tips. Grid pattern makes trimming easy and efficient. 9 x 12. 50/bx.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.