Zoro Homepage

Heavyweight Poly Binder Pockets, Clear, 11" x 8.5", PK10

  • Mfr # 33747

  • Zoro # G5184698


product price: $20.25
/pk 10, $2.03/ea

Key Features

Binder Sheet Capacity
200
Color
Clear
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Recommended Age
6+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33747
Zoro #
G5184698
UPC #
38944337470
Country of Origin
China

Dimensions

Sheet Size
8 1/2" Width x 11" Length

Details

Binder Sheet Capacity
200
Color
Clear
Material
Polypropylene
Recommended Age
6+ Years
Recommended Grade
1+
Sheet Capacity
200

Description

Binder Pockets are made from durable acid-free polypropylene. 1 inch gusset expands for additional capacity of up to 200 sheets. Hook and loop closure. For 11 x 8.5 document storage. Fits standard 3-ring binders. 10 per pack. Clear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.