Shop C-LINE PRODUCTS
See all product information
Create Account
; Inc CLI50912 Holder;Shp Tckt;9X12;Bk
- Mfr # 50912
- Zoro # G604010921
product price:Â
$
61.19
/ea
Key Features
Material
Vinyl
Features
Heavyweight, Reinforced, Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50912
- Zoro #
- G604010921
- UPC #
- 38944509129
- Country of Origin
- China
- Item
- Ticket Holder
- Color
- Black
- Material
- Vinyl
- Features
- Heavyweight, Reinforced, Heavy Duty
Description
Features
- Item Weight - 3.070 lbs.
- Colored shop ticket holders let you color code important paperwork and make special jobs stand out.
- Works great for organizing work by department, day-of-the-week or importance.
- Heavy-duty vinyl construction allows for easy visibility of documents and stitched seams ensure long-lasting utility.
- Reinforced header and stitched edges for longer product life.
- Three convenient eyelets for multiple hanging positions.
- Color - Black
- Size - 12 x 9
- 15 Per Box.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.