Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Index Card Case, 3 x 5", Assorted, PK24

  • Mfr # 58335

  • Zoro # G5222805


product price: $40.69
/pk 24, $1.70/ea

Key Features

Color
Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, Sandy Gray
Material
Polypropylene
Recommended Age
6+ Years
Recommended Grade
1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58335
Zoro #
G5222805
UPC #
194629047413
Country of Origin
China

Details

Color
Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, Sandy Gray
Material
Polypropylene
Recommended Age
6+ Years
Recommended Grade
1+

Description

Keep your index cards organized. Durable polypropylene card case holds up to 100, 3 x 5 inch index cards. Features snap closure and includes 5 dividers and adhesive label tabs. Acid-free polypropylene. Assorted colors include Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, and Sandy Gray (no color choice). Pack of 24.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.