
Index Card Case, Holds 100 3 x 5 Cards, Polypropylene, Assorted (Discontinued)
- Mfr # 58335
- Zoro # G4076945
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58335
Zoro #
G4076945
UPC #
38944583358
Country of Origin
China
Dimensions
Width
5.38"
Height
3.5"
Depth
1.25"
For Card Size
3 x 5
Details
Item
Card Holders
Color
Assorted
Holds
Index Card
Includes
Includes one index card case
Material
Polypropylene
Capacity
100
Weight
0.088 lbs
For Use With
Index Cards
Card Holder Color Assortment
Sandy Gray; Seafoam Green; Seaside Blue; Sunny Yellow; Sunset Red
Description
C-LineĀ® Index Card Case, Holds 100 3 x 5 Cards, Polypropylene, Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.