Zoro Homepage

Label Holder, Polypropylene, 4 in H

  • Mfr # 87700

  • Zoro # G816174381


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Compatible Sheet Width
4 in
Mounting Method
Magnetic
Overall Depth
6 3/8 in
Product Type
Label Holder
Overall Width
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87700
Zoro #
G816174381
UPC #
038944877006
Country of Origin
China

Dimensions

Compatible Sheet Width
4 in
Overall Depth
6 3/8 in
Overall Width
4 7/8 in
Overall Height
4 in
Compatible Sheet Height
2 in

Details

Mounting Method
Magnetic
Product Type
Label Holder
Color
Black, Clear
Item
Label Holder
Material
Polypropylene
Number of Pockets
10
Includes
(10) Blank Inserts, (10) Pockets, Cardstock Inserts

Description

Label Holder, Overall Height 4 in, Overall Width 4 7/8 in, Material Polypropylene, Color Black, Clear, Includes (10) Blank Inserts, (10) Pockets, Cardstock Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.