Zoro Homepage

Label Holder, Polypropylene, 4 in H

  • Mfr # 87701

  • Zoro # G516174384


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Overall Height
4 in
Includes
(10) Blank Inserts, (10) Pockets, Cardstock Inserts
Compatible Sheet Height
2 in
Mounting Method
Magnetic
Overall Width
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87701
Zoro #
G516174384
UPC #
038944877013
Country of Origin
China

Dimensions

Overall Height
4 in
Compatible Sheet Height
2 in
Overall Width
4 7/8 in
Overall Depth
6 3/8 in
Compatible Sheet Width
4 in

Details

Item
Label Holder
Includes
(10) Blank Inserts, (10) Pockets, Cardstock Inserts
Mounting Method
Magnetic
Product Type
Label Holder
Color
Black, Clear
Number of Pockets
10
Material
Polypropylene

Description

Label Holder, Overall Height 4 in, Overall Width 4 7/8 in, Material Polypropylene, Color Black, Clear, Includes (10) Blank Inserts, (10) Pockets, Cardstock Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.