Zoro Homepage

Label Holder, Polypropylene, 4 in H

  • Mfr # 87707

  • Zoro # G816174312


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Number of Pockets
10
Mounting Method
Magnetic
Material
Polypropylene
Compatible Sheet Height
2 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87707
Zoro #
G816174312
UPC #
038944877075
Country of Origin
China

Dimensions

Compatible Sheet Height
2 in
Overall Height
4 in
Compatible Sheet Width
4 in
Overall Width
4 7/8 in
Overall Depth
6 3/8 in

Details

Number of Pockets
10
Mounting Method
Magnetic
Item
Label Holder
Material
Polypropylene
Color
Clear, White
Includes
(10) Blank Inserts, (10) Pockets, Cardstock Inserts
Product Type
Label Holder

Description

Label Holder, Overall Height 4 in, Overall Width 4 7/8 in, Material Polypropylene, Color Clear, White, Includes (10) Blank Inserts, (10) Pockets, Cardstock Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.