Label Holder, PVC, 5 1/4 in H
Mfr # 87810
Zoro # G616174345
product price: $9.79
/eaSold in multiples of 10 for $97.90
Key Features
Number of Pockets
10
Compatible Sheet Height
1 in
Includes
(10) Blank Inserts, (10) Pockets, Cardstock Inserts
Product Type
Label Holder
Mounting Method
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87810
Zoro #
G616174345
UPC #
038944878102
Country of Origin
China
Dimensions
Compatible Sheet Height
1 in
Overall Height
5 1/4 in
Overall Depth
7 in
Compatible Sheet Width
6 in
Overall Width
7 in
Details
Number of Pockets
10
Includes
(10) Blank Inserts, (10) Pockets, Cardstock Inserts
Product Type
Label Holder
Mounting Method
Magnetic
Material
PVC
Item
Label Holder
Color
Clear
Description
Label Holder, Overall Height 5 1/4 in, Overall Width 7 in, Material PVC, Color Clear, Includes (10) Blank Inserts, (10) Pockets, Cardstock Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.