Zoro Homepage

Label Holder, PVC, 5 in H

  • Mfr # 87805

  • Zoro # G616174338


product price: $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Mounting Method
Magnetic
Overall Height
5 in
Includes
(10) Blank Inserts, (10) Pockets, Cardstock Inserts
Product Type
Label Holder
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87805
Zoro #
G616174338
UPC #
038944878058
Country of Origin
China

Dimensions

Overall Height
5 in
Compatible Sheet Height
1/2 in
Compatible Sheet Width
6 in
Overall Width
5 1/8 in
Overall Depth
7 3/8 in

Details

Mounting Method
Magnetic
Includes
(10) Blank Inserts, (10) Pockets, Cardstock Inserts
Product Type
Label Holder
Material
PVC
Item
Label Holder
Color
Clear
Number of Pockets
10

Description

Label Holder, Overall Height 5 in, Overall Width 5 1/8 in, Material PVC, Color Clear, Includes (10) Blank Inserts, (10) Pockets, Cardstock Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.