Zoro Homepage

Label Holder, PVC, 7 in H

  • Mfr # 87820

  • Zoro # G216174356


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Compatible Sheet Height
2 in
Overall Depth
9 7/8 in
Includes
(10) Blank Inserts, (10) Pockets, Cardstock Inserts
Number of Pockets
10
Product Type
Label Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87820
Zoro #
G216174356
UPC #
038944878201
Country of Origin
China

Dimensions

Compatible Sheet Height
2 in
Overall Depth
9 7/8 in
Compatible Sheet Width
6 in
Overall Width
5 in
Overall Height
7 in

Details

Includes
(10) Blank Inserts, (10) Pockets, Cardstock Inserts
Number of Pockets
10
Product Type
Label Holder
Color
Clear
Mounting Method
Magnetic
Material
PVC
Item
Label Holder

Description

Label Holder, Overall Height 7 in, Overall Width 5 in, Material PVC, Color Clear, Includes (10) Blank Inserts, (10) Pockets, Cardstock Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.