Zoro Homepage

Mini Size Binder Pocket, Side Loading, Assorted, PK18

  • Mfr # 8730

  • Zoro # G5184856


product price: $42.19
/pk 18, $2.34/ea

Key Features

Color
Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, Sandy Gray
Material
Durable Polypropylene
Recommended Grade
3+
Recommended Age
8+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8730
Zoro #
G5184856
UPC #
194629046836
Country of Origin
China

Details

Color
Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, Sandy Gray
Material
Durable Polypropylene
Recommended Grade
3+
Recommended Age
8+ Years

Description

Although mini in size, these mini size binder pockets have proved to offer large organizational benefits. A smaller version of C-Line's current offering, the binder pocket has a hook and loop closure to secure loose items inside, while having the ability to expand up to 0.5 inch in size to increase capacity. The side loading pocket is prepunched, which allows it to fit into standard 3-ring 5.5 x 8.5, 6 x 9, and 8.5 x 11 binders. Assorted colors include Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, and Sandy Gray (no color choice). On-the-go organization is easy with C-Line's document storage additions! Note: If using a day planner, please check the actual product dimensions and hole punch configuration; does not work with all day planner systems. Pack of 18 pockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.