Shop C-LINE PRODUCTS
See all product information
Create Account
Neon Shop Ticket Holder, Pink, Stitched, Both Sides Clear, 9 x 12, 15EA/BX
- Mfr # 43919
- Zoro # G808442474
product price:Â
$
69.15
/ea
Key Features
Material
Vinyl, Metal
Color
Pink
Features
Reinforced, Heavy Duty
Sheet Size
9" Width x 12" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43919
- Zoro #
- G808442474
- UPC #
- 38944439198
- Country of Origin
- China
Dimensions
- Sheet Size
- 9" Width x 12" Length
Details
- Item
- Vinyl File Pocket
- Material
- Vinyl, Metal
- Color
- Pink
- Features
- Reinforced, Heavy Duty
Description
neon stitched shop ticket holders let you color code important paperwork and make special jobs stand out. Works great for organizing work by department, day-of-week or importance. Sturdy, clear vinyl construction allows for easy visibility of documents and stitched seams ensure long-lasting utility. Convenient eyelet for hanging. Makes a great reusable dry erase pocket for practicing math, writing skills and more. Neon pink. 9 x 12. 15/bx
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.