Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Page Protector, Poly, Clear, 11x8.5", PK200

  • Mfr # 62097

  • Zoro # G7812126


product price: $31.99
/pk 200, $0.16/ea

Key Features

Material
Polypropylene
Number of Tabs
0
Color
Clear
Product Type
Sheet Protector
Overall Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62097
Zoro #
G7812126
UPC #
038944620978
Country of Origin
China

Dimensions

Overall Width
8 1/2 in
Overall Height
11 in
Paper Size
Letter

Details

Item
Sheet Protector
Material
Polypropylene
Number of Tabs
0
Color
Clear
Product Type
Sheet Protector
Document Loading
Top

Description

Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.