Zoro Homepage

Poly XL Reusable Envelope, Letter Size, Side Load, Assorted, 36PK

  • Mfr # 58000

  • Zoro # G916389951


product price: $83.69
/pk 36, $2.32/ea
Free Shipping & Returns

Key Features

Color
Assorted Tropic Tones (no color choice)
Material
Polypropylene
Includes
36 Reusable Envelopes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58000
Zoro #
G916389951
UPC #
194629125586
Country of Origin
China

Details

Color
Assorted Tropic Tones (no color choice)
Material
Polypropylene
Includes
36 Reusable Envelopes

Description

Great for interoffice communication, the envelopes make it easy to pass documents between individuals without damaging the pages inside. The translucent cover allows the contents to be viewed from the outside, so the envelope can easily be identified. Poly XL Reusable Envelopes with a hook and loop closure are made from acid-free polypropylene. For 11 x 8-1/2 document storage. Side Loading. Sold as a pack of 36 in assorted Tropic Tones colors: Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, Sandy Gray and Clear no color choice.


  • For 11 x 8-1/2 document storage
  • Side Loading
  • Hook and loop closure
  • Pack of 36 in Assorted Tropic Tones colors: Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, Sandy Gray and Clear (no color choice)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.