
Project Folders, Assorted Reduced glare, 11 x 8 12, 25PK
Mfr # 62130
Zoro # G307466056
product price: $10.39
/pk 25, $0.42/eaKey Features
Color
Assorted
Material
Polypropylene
Sheet Size
8 1/2" Width x 11" Length
Features
Tear Resistant
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62130
Zoro #
G307466056
UPC #
38944621302
Country of Origin
China
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Details
Item
Project File
Color
Assorted
Material
Polypropylene
Features
Tear Resistant
Sheet Standard
Letter
Description
The perfect organizing folder assortment, these strong, tearresistant polypropylene folders divide, organize and color code your many projects Use by themselves or to subdivide file folders Sealed on two sides, each folder is made for easy loading and access Polypropylene means no photocopy transfersafe protection for your hard work For 8 12 x 11 materials Contains 5 each smoke, green, red, blue yellow 25BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.