Shop C-LINE PRODUCTS
See all product information
Create Account
Recycled Poly Sheet Protector, Standard Weight, Reduced Glare, 11 x 8 1/2, 100/BX
- Mfr # 62029
- Zoro # G608439551
product price:Â
$
23.39
/ea
Sold in multiples of 2 for
$46.78
Key Features
Material
Polypropylene
Color
Clear
Features
Non-stick, Reinforced Edges, Standard Weight, Tear Resistant, Top Loading, Reduced Glare, Archival-safe
Sheet Size
8 1/2" Width x 11" Length
Recycled Content
0.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62029
- Zoro #
- G608439551
- UPC #
- 38944620299
- Country of Origin
- United States
- Item
- Sheet Protector
- Material
- Polypropylene
- Color
- Clear
- Features
- Non-stick, Reinforced Edges, Standard Weight, Tear Resistant, Top Loading, Reduced Glare, Archival-safe
- Recycled Content
- 0.7
- Sheet Standard
- Letter
- Supported Binder Type
- Ring Binder
- Application/Usage
- Protection
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Description
the industry's first recycled polypropylene top loading sheet protector. Made from 70% pre-consumer recycled content*. Made from polypropylene, so you'll never have to worry about photocopy transfer. Reduced glare finish aids in visibility under typical office lighting. Standard weight for an ideal combination of document protection and increased binder capacity. Archival quality protection. No sheet punching necessary. *this product contains at least 70% material diverted from the solid waste stream and meets the ftc definition of recycled. It may not meet your state's definition of recycled. Each box includes 100 sheet protectors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.