Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Report Cover, Binding Bar, Clear, PK50

  • Mfr # 32557

  • Zoro # G7810069


product price: $23.19
/pk 50, $0.46/ea

Key Features

Width
8-1/2"
Color
Clear
Material
Vinyl
Size
11" x 8-1/2"
Overall Width
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32557
Zoro #
G7810069
UPC #
038944325576
Country of Origin
China

Dimensions

Width
8-1/2"
Size
11" x 8-1/2"
Overall Width
8 7/8 in
Overall Height
11 1/8 in
Compatible Sheet Height
11 in
Compatible Sheet Width
8 1/2 in

Details

Item
Report Cover
Color
Clear
Material
Vinyl

Description

Report Cover, Color Clear, Material Vinyl, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.