Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Report Cover, Binding Bar, Red, PK50

  • Mfr # 32554

  • Zoro # G7810105


product price: $25.60
/pk 50, $0.51/ea

Key Features

Width
8-1/2"
Color
Red
Material
Vinyl
Size
11" x 8-1/2"
Sheet Size
8 1/2" Width x 11" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32554
Zoro #
G7810105
UPC #
038944325545
Country of Origin
China

Dimensions

Width
8-1/2"
Size
11" x 8-1/2"
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter

Details

Item
Report Covers with Binding Bars
Color
Red
Material
Vinyl
Features
Non-glare, Heavy Duty
Assembly Required
No
Sheet Standard
Letter

Description

Report Cover,Binding Bar,Red,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.