Zoro Homepage

Report Covers, Binding Bars, Clear, PK50

  • Mfr # 32457

  • Zoro # G7810041


product price: $24.59
/pk 50, $0.49/ea

Key Features

Color
Clear
Material
Vinyl
Overall Width
8 7/8 in
Overall Height
11 1/8 in
Compatible Sheet Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32457
Zoro #
G7810041
UPC #
038944324579
Country of Origin
China

Dimensions

Overall Width
8 7/8 in
Overall Height
11 1/8 in
Compatible Sheet Width
8 1/2 in
Compatible Sheet Height
11 in

Details

Item
Report Cover
Color
Clear
Material
Vinyl

Description

Report Cover, Color Clear, Material Vinyl, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.