Shop C-LINE PRODUCTS
See all product information
Create Account
Self-Adhesive Shop Ticket Holder, 5 x 8, 50/BX
Mfr # 70058
Zoro # G808442658
product price:Â
$
98.15
/ea
Key Features
Material
Vinyl
Color
Clear
Features
Self-adhesive, Unpunched
Sheet Size
5" Width x 8" Length
Accessibility
Top Load
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70058
- Zoro #
- G808442658
- UPC #
- 38944700588
- Country of Origin
- China
- Item
- Vinyl File Pocket
- Material
- Vinyl
- Color
- Clear
- Features
- Self-adhesive, Unpunched
- Accessibility
- Top Load
Description
self-adhesive, pvc-free poly holders stick wherever they are needed. Clear, heavy holders with non-rip seams attach to any dry, clean, flat surface. Ideal for convenient storage of instructions or service records on office equipment. Unlimited uses for these adaptable products. 5 x 8. 50/bx.