Shop C-LINE PRODUCTS
See all product information
Create Account
Self-Adhesive Shop Ticket Holder, 9 x 12, 50/BX
- Mfr # 70912
- Zoro # G708442277
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Color
Clear
Features
Self-adhesive
Sheet Size
9" Width x 12" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70912
- Zoro #
- G708442277
- UPC #
- 38944709123
- Country of Origin
- China
Dimensions
- Sheet Size
- 9" Width x 12" Length
Details
- Item
- Vinyl File Pocket
- Material
- Vinyl
- Color
- Clear
- Features
- Self-adhesive
Description
self-adhesive, pvc-free poly holders stick wherever they are needed. Clear, heavy holders with non-rip seams attach to any dry, clean, flat surface. Ideal for convenient storage of instructions or service records on office equipment. Unlimited uses for these adaptable products. 9 x 12. 50/bx.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.