SelfLaminating Magnetic Style Name Badge Kit, 312 x 214, 20PK

  • Mfr # 92823

  • Zoro # G307480120


product price: $32.19
/pk 20, $1.61/ea

Key Features

Color
White
Material
Poly
Features
Self-laminating
Media Size Supported
3.50" x 2.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92823
Zoro #
G307480120
UPC #
038944928234
Country of Origin
China

Dimensions

Media Size Supported
3.50" x 2.25"

Details

Item
Name Badge Holder
Color
White
Material
Poly
Features
Self-laminating

Description

Name badges are a key component to most conferences and events The badges are a subtle way to identify people and define their job position or affiliated company For those who attend meetings or training often, it is helpful to have a more permanent style of name badge since the holder will be reused to display the same information The SelfLaminating Magnetic Style Name Badge Holder provides a permanent seal around the insert to secure the badge in place Simply, position the business card or customized ID badge inside the protector, peel back the protective liner and seal The 2piece magnet secures the name badge to clothing without pins or clips, avoiding clothing damage Holder is open on three sides prior to being sealed Kit comes complete with inkjetlaser inserts, which have builtin templates in Microsoft Word and Corel WordPerfect Insert size 312 x 214 20BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.