Zoro Homepage

Sheet Protector, Antimicrobial, PK100

  • Mfr # 62033

  • Zoro # G1133115


product price: $24.59
/pk 100, $0.25/ea

Key Features

Material
Polypropylene
Number of Tabs
0
Width
8 1/2 in
Height
11 in
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62033
Zoro #
G1133115
UPC #
038944620336
Country of Origin
China

Dimensions

Width
8 1/2 in
Height
11 in
Thickness
3 mil
Overall Width
8 1/2 in
Overall Height
11 in
Paper Size
Letter

Details

Item
Sheet Protector
Material
Polypropylene
Number of Tabs
0
Type
Antimicrobial
Color
Clear
Product Type
Sheet Protector
Document Loading
Top

Description

Sheet Protector, Antimicrobial, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Width 8 1/2 in, Height 11 in, Thickness 3 mil, Material Polypropylene, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.