Sheet Protector, Poly, Non-Glare, PK100
Mfr # 62028
Zoro # G6432286
product price: $18.25
/pk 100, $0.18/eaKey Features
Material
Polypropylene
Sheet Capacity
2
Number of Tabs
0
Thickness
Heavy
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62028
Zoro #
G6432286
UPC #
-
Country of Origin
China
Dimensions
Thickness
Heavy
Size
8.5 x 11
Overall Width
8 1/2 in
Overall Height
11 in
Details
Item
Sheet Protector
Material
Polypropylene
Sheet Capacity
2
Number of Tabs
0
Color
Clear
Features
For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets.
Product Type
Nonglare Sheet Protector
Capacity
2
Finish
Non-Glare
Application
Permanent Storage; Standard 3-Ring Binders
Weight
2.09 lbs
Sheet Protector Type
Ring Binder
Number of Holes Punched
3
Load Orientation
Top
Document Loading
Top
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.