Zoro Homepage

Sheet Protector Set, 8 Tab, Multicolor, PK8

  • Mfr # 05580

  • Zoro # G1392666


product price: $9.69
/pk 8, $1.21/ea

Key Features

Material
Polypropylene
Number of Tabs
8
Width
8 1/2 in
Height
11 in
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05580
Zoro #
G1392666
UPC #
038944055800
Country of Origin
China

Dimensions

Width
8 1/2 in
Height
11 in
Thickness
3 mil
Overall Height
11 in
Overall Width
8 1/2 in

Details

Item
Sheet Protector
Material
Polypropylene
Number of Tabs
8
Type
Top Load, Insertable Index Tabs
Color
Clear
Tab Color
Multicolor
Product Type
Sheet Protector
Document Loading
Top

Description

Sheet Protector, Top Load, Insertable Index Tabs, Color Clear, Number of Tabs 8, Tab Color Multicolor, Width 8 1/2 in, Height 11 in, Thickness 3 mil, Material Polypropylene, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.