Zoro Homepage

Shop Ticket Holder, Clear, 8.5 x 11", PK50

  • Mfr # 80911

  • Zoro # G7812589


product price: $29.39
/pk 50, $0.59/ea

Key Features

Material
Vinyl
Color
Clear
Overall Height
11 1/4 in
Overall Width
9 1/8 in
Seam Style
Sonic Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80911
Zoro #
G7812589
UPC #
038944809113
Country of Origin
China

Dimensions

Overall Height
11 1/4 in
Overall Width
9 1/8 in
For Document Length
11 in
For Document Width
8 1/2 in

Details

Item
Shop Ticket Holder
Material
Vinyl
Color
Clear
Seam Style
Sonic Welded

Description

Shop Ticket Holder, Material Vinyl, Seam Style Sonic Welded, Color Clear, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.