Zoro Homepage

Shop Ticket Holder, Red, 9 x 12", PK15

  • Mfr # 43914

  • Zoro # G7810890


product price: $29.49
/pk 15, $1.97/ea

Key Features

Material
Vinyl
Color
Clear, Red
Features
Reusable, Sturdy, Heavyweight
Overall Height
13 1/2 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43914
Zoro #
G7810890
UPC #
-
Country of Origin
China

Dimensions

Overall Height
13 1/2 in
Overall Width
10 in
For Document Width
9 in
For Document Length
12 in

Details

Item
Shop Ticket Holder
Material
Vinyl
Color
Clear, Red
Features
Reusable, Sturdy, Heavyweight
Seam Style
Stitched
Mounting Method
Hanging

Description

Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Clear, Red, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.