Zoro Homepage

Shop Ticket Holder, Vinyl, 12 in H

  • Mfr # 41924

  • Zoro # G616174376


product price: $25.19
/ea
Sold in multiples of 5 for $125.95

Key Features

Overall Width
9 in
Overall Height
12 in
For Document Width
9 in
Strap Material
Fabric
Mounting Method
Hanging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41924
Zoro #
G616174376
UPC #
038944419244
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Height
12 in
For Document Width
9 in
For Document Length
12 in

Details

Strap Material
Fabric
Mounting Method
Hanging
Color
Clear, Red
Material
Vinyl
Item
Shop Ticket Holder
Seam Style
Stitched
Document Loading
Side

Description

Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Clear, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.