Shop Ticket Holder, Vinyl, 12 in H
Mfr # 43912
Zoro # G216174325
product price: $37.99
/eaSold in multiples of 5 for $189.95
Key Features
Material
Vinyl
Document Loading
Side
Seam Style
Stitched
Mounting Method
Hanging
Color
Clear, Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43912
Zoro #
G216174325
UPC #
038944439129
Country of Origin
China
Dimensions
For Document Length
12 in
Overall Width
9 in
Overall Height
12 in
For Document Width
9 in
Details
Material
Vinyl
Document Loading
Side
Seam Style
Stitched
Mounting Method
Hanging
Color
Clear, Orange
Item
Shop Ticket Holder
Strap Material
Vinyl
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Clear, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.