Zoro Homepage

Shop Ticket Holder, Vinyl, 12 in H

  • Mfr # 43913

  • Zoro # G516174353


product price: $23.89
/ea
Sold in multiples of 5 for $119.45

Key Features

Mounting Method
Hanging
Overall Width
9 in
Overall Height
12 in
For Document Length
12 in
Strap Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43913
Zoro #
G516174353
UPC #
038944439136
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Height
12 in
For Document Length
12 in
For Document Width
9 in

Details

Mounting Method
Hanging
Strap Material
Vinyl
Color
Clear, Green
Material
Vinyl
Seam Style
Stitched
Document Loading
Side
Item
Shop Ticket Holder

Description

Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Clear, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.