Zoro Homepage

Shop Ticket Holder, Vinyl, 12 in H

  • Mfr # 71942

  • Zoro # G516174360


product price: $40.49
/ea
Sold in multiples of 5 for $202.45

Key Features

Seam Style
Stitched
For Document Length
12 in
Overall Width
9 in
Mounting Method
Hanging
Document Loading
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71942
Zoro #
G516174360
UPC #
038944719429
Country of Origin
China

Dimensions

For Document Length
12 in
Overall Width
9 in
Overall Height
12 in
For Document Width
9 in

Details

Seam Style
Stitched
Item
Shop Ticket Holder
Mounting Method
Hanging
Document Loading
Side
Color
Clear, Orange
Material
Vinyl
Strap Material
Fabric

Description

Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Clear, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.