Zoro Homepage

Shop Ticket Holder, Vinyl, 12 in H

  • Mfr # 71948

  • Zoro # G516174377


product price: $40.65
/ea
Sold in multiples of 5 for $203.25

Key Features

For Document Length
12 in
For Document Width
9 in
Seam Style
Stitched
Mounting Method
Hanging
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71948
Zoro #
G516174377
UPC #
038944719481
Country of Origin
China

Dimensions

For Document Length
12 in
For Document Width
9 in
Overall Height
12 in
Overall Width
9 in

Details

Seam Style
Stitched
Mounting Method
Hanging
Item
Shop Ticket Holder
Strap Material
Fabric
Document Loading
Side
Material
Vinyl
Color
Clear, Pink

Description

Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Clear, Pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.