Shop Ticket Holder, Vinyl, 12 in H, PK15
Mfr # 43919
Zoro # G516174346
product price: $30.59
/pk 15, $2.04/ea
Sold in multiples of 5 for $152.95
Key Features
Overall Width
9 in
Overall Height
12 in
For Document Length
12 in
Mounting Method
Hanging
Color
Clear, Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43919
Zoro #
G516174346
UPC #
038944439198
Country of Origin
China
Dimensions
Overall Width
9 in
Overall Height
12 in
For Document Length
12 in
For Document Width
9 in
Details
Item
Shop Ticket Holder
Mounting Method
Hanging
Color
Clear, Pink
Document Loading
Side
Material
Vinyl
Strap Material
Vinyl
Seam Style
Stitched
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Clear, Pink Neon, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.