Shop Ticket Holder, Vinyl, Clear, 5x8", PK50
Mfr # 80058
Zoro # G7812677
product price: $21.19
/pk 50, $0.42/eaKey Features
Material
Vinyl
Color
Clear
Overall Height
8 3/4 in
Overall Width
5 1/2 in
Seam Style
Sonic Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80058
Zoro #
G7812677
UPC #
038944800585
Country of Origin
China
Dimensions
Overall Height
8 3/4 in
Overall Width
5 1/2 in
For Document Length
8 in
For Document Width
5 in
Details
Item
Shop Ticket Holder
Material
Vinyl
Color
Clear
Seam Style
Sonic Welded
Description
Shop Ticket Holder, Material Vinyl, Seam Style Sonic Welded, Color Clear, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.